- Use the mini extension by itself in tight spaces or add it onto other extensions to achieve just the right amount of reach
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Four detent grooves offer a secure connection with the drive tool
- Radiused corners inside the drive avoid stress concentrations that can cause cracking
- Spring-loaded retaining ball latches into sockets and holds them securely in place
- Mini Extensions: Add versatility and modularity to hand drive socket systems with our shortest extensions.
- Smallest Building Blocks: Use mini extensions with existing socket accessories to build up to just the right amount of reach.
- Create Mid-Length Sockets: Attach a mini extension and a shallow length socket to keep the benefit of a shallow well with increased reach.
Tekton 1/2'' Mini Extension, 1-1/2''L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Weight | 0.2 lbs |
| Female Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Size | 1-1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Drive Extension |
| Impact Approved | No |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | SHA21101 |
| Brand | Tekton |