- Tip size: 3, 4, 5, 6, 7, 8, 10
- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
Vega 1/4" Drive Hex Socket Bit Set, 7pc, Metric, S2 Modified Set, S2 Steel, Gunmetal Gray
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Socket Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 7 |
| Description | Hex Socket Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 120HMSB7 |
| Tip Type | Hex |
| Brand | Vega |