- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Finder sleeve prevents bit from slipping out of the screw while driving it
Vega Slotted Bit Finder #10, 10-12 x 3-3/4", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Size | 0.046 x 0.350 in |
Product Details
| Type | Bit Finder |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Slotted Bit Finder #10 (10-12) |
| Shank Type | Hex |
| Manufacturers Part Number | BF10 |
| Tip Type | Slotted |
| Brand | Vega |