Clearance
x

Take 15% off your entire order!

Offer applied at checkout

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

Item #: WBB449146

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12" Duct Booster - 910 CFM

12" Duct Booster - 910 CFM

10" Duct Booster - 600 CFM

10" Duct Booster - 600 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Dryer Booster

Dryer Booster

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

Global Industrial™ 12" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 12" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Aluminum Flanged Motorized Damper 24" - AMD 24

Aluminum Flanged Motorized Damper 24" - AMD 24

Aluminum Flanged Motorized Damper 12" - AMD 12

Aluminum Flanged Motorized Damper 12" - AMD 12

Fits all ducts 14" and up metal, fiberglass, flexible. Install in round, square, or rectangular duct. Heavy duty steel housings with solid seam construction. Motors have permanently lubricated bearings.

Product Details

  • RPM High 1,550 rpm
  • Voltage Range 5-110 V
  • Blade Type Aluminum
  • Voltage 110 V
  • CFM Range 600 and Up CFM
  • Amperage 1 A
  • Housing Material Galvanized Steel
  • CFM High 1290 CFM
  • Watts 16 W
  • Brand Acme Miami
  • Manufacturers Part Number 9014
  • Color Family Silver

Weights & Dimensions

  • Fan Diameter 14 in
  • Diameter 14 in
  • Length 8 in
  • Height 14 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANDY

    Date: April 09, 2021

    14” in line fan
    Your review:
    Love This fan does a great job very nice to do business with you
  • Reviewer: Anonymous

    Date: June 23, 2014

    helpful
    Your review:
    good help on circulating air
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this fan compatible with a variable speed control?

    Question Asked By: Greg, October 17, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, October 17, 2012

      A variable speed controller is not recommended to be used with this fan.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

Item #: WBB449146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant