The Beta 897L 1/4" bit holder screwdriver features a 14.96 inch (380mm) flexible shaft that allows for easy access into tight and confined spaces where a traditional screwdriver cannot reach. The strong and flexible shaft of the bit holder screwdriver is highly durable which allows for bending and twisting to navigate around obstacles and into confined areas, great for working on appliances and electrical applications. This screwdriver features an ergonomic non-slip molded grip that provides improved comfort and control, reducing hand fatigue during use. The overall length of this flexible bit holder is 19 11/32" (500mm.).
Beta 1/4" Flexible Shaft Bit Holder Screwdriver, Extra Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Package Quantity | 1 |
| Shank Type | Flexible |
| Manufacturers Part Number | 8970015 |
| Tip Type | Hex |
| Brand | Beta |