Beta 1/4" Hex Magnetic Bit Holder Insulated with Bimaterial Handle, 1000V VDE
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 850MQ Magnetic Bit Holder is a professional‑grade, 1000V‑insulated tool featuring a strong magnetic 1/4" hex bit holder, a durable alloy‑steel shaft, and an ergonomic bimaterial handle designed for comfort and control, with a total length of 233 mm (9.17 in) and a 125 mm (4.92 in) insulated shaft that provides extended reach for electrical panels and recessed fasteners while meeting EN/IEC 60900 standards for safe live‑line work up to 1,000V.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Package Quantity | 1 |
| Shank Type | Insulated |
| Manufacturers Part Number | 8500910 |
| Tip Type | Hex |
| Brand | Beta |