Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084737

MPN #: 1.66-4D-18-4T-EK-L

Strong Hold® 4-Tier 4 Door Digital Locker w/Keyless Entry Lock, 18"Wx18"Dx75"H, Gray, Assembled

Product Description
These 4-tier 14 ga Strong Hold lockers are built to support your industrial workplace storage needs. These lockers are welded by professionals and reinforced by rivets. The full unit measures 18"W x 18"D x 75"H and each of the 4 compartments measure 18"W x 18"D x 18"H.

The electronic keypad can be accessed by up to 20 custom user codes per lock with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. This lock is made of tough and robust cast steel in conjunction with a locking tab to ensure security. The doors are supported by 8 ga leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3" tall and feature an easy access floor mounting system to anchor the lockers down.

Shipped fully assembled, this locker is immediately ready for use. We are a veteran-owned small business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • Extra heavy duty 14 ga welded steel construction with reinforcing rivets
  • Equipped with a cast steel access control keypad, making keyless entry easy
  • The locking tab is designed to keep the contents of your locker safe
  • Comprehensive electronic locking storage solutions are provided through our partnership with CompX
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$2,159.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height75 in
Compartment Width18 in
Compartment Depth18 in
Compartment Height18 in
Weight184 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeLever Pull
ColorGray
Tier TypeFour Tier
Configuration1 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments4
Manufacturers Part Number1.66-4D-18-4T-EK-L
BrandStrong Hold

Warranty

Warranty25 yr