Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084767

MPN #: 26-3D-24-3T-L

Strong Hold® 3-Tier 3 Door Extra Heavy Duty Locker, 24"W x 24"D x 75"H, Gray, Assembled

Product Description
These triple-tier 14 ga Strong Hold lockers are built to support your industrial workplace storage needs. Welded by professionals and reinforced by rivets, they measure 24"W x 24"D x 75"H.

There are 3 compartments that all measure 24"W x 24"D x 24"H and have 2 coat hooks each. Securable by a standard padlock, the doors are supported by 8 ga leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3" tall and feature an easy access floor mounting system to anchor the lockers down.

Shipped fully assembled, this locker is immediately ready for use. We are a veteran-owned small business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • Extra heavy duty 14 ga welded steel construction with reinforcing rivets
  • 2 coat hooks in each of the 3 compartments (each measuring 18 in. W x 18 in. D x 24 in. H)
  • Easy access to the floor mounting system featuring access holes with grommets that can be used for wire access
  • Securable with a standard padlock
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$1,399.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height75 in
Compartment Width24 in
Compartment Depth24 in
Compartment Height24 in
Weight232 lbs

Product Details

Lock TypePadlock Hasp
TypeGeneral Purpose Heavy Duty Locker
Shelf Capacity500 lbs
Door Handle TypeLever Pull
ColorGray
Door TypeSolid
Tier TypeTriple Tier
Configuration1 Wide
Number of Doors3
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Manufacturers Part Number26-3D-24-3T-L
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty25 yr