Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084726

MPN #: 4.66-3H-18-1T-L

Strong Hold® 1-Tier 1 Door Ventilated Locker, 54"W x 18"D x 75"H, Gray, Assembled

Product Description
This ventilated Strong Hold locker is built to support your industrial workplace storage needs. It is constructed with 14 ga steel and has punched ventilation in a unique hexagon pattern – not weak expanded metal. These lockers are welded by professionals and reinforced by rivets. It measures 24"W x 24"D x 75"H.

With the high-capacity shelf, hanger rod, and 2 coat hooks, you will have a spot for all your gear. Charge your electronics by running your wires and cords through the built in access holes. Secured by a 3-point locking system, the cast steel handle is compatible with standard padlocks. The door is supported by 8 ga leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3" tall and feature an easy access floor mounting system to anchor the locker down.

Shipped fully assembled, this locker is immediately ready for use. We are a veteran-owned small business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • 14 ga steel with unique hexagon-pattern punched doors and sides which allow for ventilation and visibility
  • Shelf, hanger rod, and 2 coat hooks in each of the 3 compartments (each measuring 18"W x 18"D x 72"H)
  • Easy access to the floor mounting system featuring access holes with grommets that can be used for wire access
  • 3-point locking system, compatible with standard padlock
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$2,159.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth18 in
Height75 in
Compartment Width54 in
Compartment Depth18 in
Compartment Height72 in
Weight3 lbs

Product Details

Lock TypePadlock Hasp
Shelf Capacity361 lbs
Door Handle TypeLever Pull
ColorGray
Door TypeVentilated
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors18
Number of Shelves1000
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part Number4.66-3H-18-1T-L
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty1 yr