Justrite 14 Gallon Oily Waste Can, Yellow - 09501
Write a Review
|
Questions & Answers (0)
Product Description
Justrite Step On Oily Waste Can
Dispose of oily and combustible trash safely. This 14 gallon step on garbage can has a raised, ventilated bottom which allows air-flow to help prevent spontaneous combustion. Oily waste can has self-closing, foot-operated lid and large folding carry handle. Trash can is made of heavy gauge galvanized steel and has durable powder coat finish. 10 Year Limited Warranty.
Dispose of oily and combustible trash safely. This 14 gallon step on garbage can has a raised, ventilated bottom which allows air-flow to help prevent spontaneous combustion. Oily waste can has self-closing, foot-operated lid and large folding carry handle. Trash can is made of heavy gauge galvanized steel and has durable powder coat finish. 10 Year Limited Warranty.
PRICE
$139.19
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/16 in |
| Depth | 16-1/16 in |
| Height | 20-1/4 in |
| Weight | 15.1 lbs |
Product Details
| Assembly Required | No |
| Type | Round |
| Color | Yellow |
| Capacity | 14 gal |
| Material | Steel |
| Manufacturers Part Number | 9501 |
| Brand | Justrite |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | Y |