- Clean fire protection solution for your workplace
- Exceeds FM Standards for impact, stability, and fire testing
- Meets OSHA and NFPA Code 30
- Rigid steel design
- Foot lever operated
- Bottom ventilation prevents heat build-up
- Leak-proof welded cans avoid leaking of residual liquids
- Self-closing lids reduce fume migration and cut off the oxygen supply to the stored materials
- Significant noise reduction due to damped lid mechanism
- Big ergonomically handle at the back serves for easy emptying of the Oily Waste Can
- 3" Scraper, Metal Detectable, available in 4 colors
Denios 13.2 Gallon Oily Waste Can, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-7/8 in |
| Height | 21-5/16 in |
Product Details
| Assembly Required | No |
| Type | Round |
| Capacity | 13.2 gal |
| Material | Stainless steel |
| Color | Silver |
| Manufacturers Part Number | M72-1878 |
| Brand | Denios |
Compliance & Certifications
| FM Approved | Yes |
| UL Listed | Yes |