Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511949

MPN #: 44910

14 Piece Plastic Color Coded Shim Assortment 10" X 20" Flat Sheets

Product Description
Assortment contains 1 of each thickness: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded shim is made from a high quality plastic material. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.

PRICE
$139.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width10 in
Weight3 lbs
ThicknessAssorted
Height/ThicknessAssorted in

Product Details

Package Quantity14
Manufacturers Part Number44910
BrandPrecision Brand