ProTeam® 14" Power Nozzle Brush Roll For ProForce 1500XP Commercial Upright Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 14" power nozzle brush roll for the ProForce 1500XP upright vacuum. This is a ProTeam® replacement part. Keep your vacuum in good working order by using genuine ProTeam® replacement parts. Clean like a pro with ProTeam® Vacuums.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2 in |
| Weight | 0 lbs |
Product Details
| Type | Brush Roll |
| Package Quantity | 1 |
| Description | 14" Power Nozzle Brush Roll For ProForce 1500XP Commercial Upright Vacuum |
| Color | Brown/Black |
| Manufacturers Part Number | 104216 |
| For Use With | ProTeam ProForce 1500XP |
| Brand | ProTeam |