ProTeam® Brush Roll Drive Belt For ProForce 1200XP & 1500XP Commercial Upright Vacuums
Write a Review
|
Questions & Answers (0)
Product Description
Replacement brush roll drive belt for the ProForce 1200XP and ProForce 1500XP upright vacuums. It is black in color. This is a ProTeam® replacement part. Keep your vacuum in good working order by using genuine ProTeam® replacement parts. Clean like a pro with ProTeam® Vacuums.
PRICE
$9.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 3/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Drive Belt |
| Package Quantity | 1 |
| Description | Brush Roll Drive Belt For ProForce 1200XP & 1500XP Commercial Upright Vacuums |
| Color | Black |
| Manufacturers Part Number | 104217 |
| For Use With | ProTeam ProForce 1500XP and 1200XP |
| Brand | ProTeam |