- Made from S2 modified shock resistant steel for professional performance and durability
- Precision controlled heat treatment for extreme durability and wear protection
- Quick release function provides for quick and easy change outs
Vega 1/4 x 1/4 Hex QR Adapter x 3" Ball, S2 Steel, Manganese Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Size | 1/4 in |
Product Details
| Type | Hex QR Adapter |
| Drive | 1/4 |
| Finish | Manganese Phosphate |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Hex QR Adapter |
| Shank Type | Hex |
| Manufacturers Part Number | 175QADB14 |
| Tip Type | Male Square |
| Brand | Vega |