- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
Vega Ball End Hex, 3" Carabiner Set, 1/4 Hex, S2 Steel, 9 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Size | 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8 in |
Product Details
| Type | Carabiner Set |
| Drive | Ball End |
| Material | S2 Steel |
| Package Quantity | 9 |
| Description | Ball End Hex Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | 175BPMCS9 |
| Tip Type | Ball End Hex |
| Brand | Vega |