14" x 20" Maroon EcoPrep "EPP" Chemical Free Stripping Pad - 10 per Case
EcoPrep "EPP" Chemical Free Stripping Pads are used with floor machines up to 2400 RPM. Use wet or dry to remove floor finish without the use of harsh chemicals. Excellent for repairing acrylic or urethane finishes for recoating. Made in the USA. Sold 10 per case.
Global Industrial
Model # :WB641307MR
Global Industrial 14" x 20" EcoPrep "EPP" Chemical Free Stripping Pad, Maroon, 10 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Stripping Pad |
| Package Quantity | 10 |
| Description | EcoPrep "EPP" Chemical-Free Stripping Pad |
| Pad Shape | Rectangular |
| Color | Maroon |
| Application | Stripping |
| Manufacturers Part Number | 641307MR |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | Up To 2400 rpm |
| Brand | Global Industrial |