- Reclosable bags can be reused
- Bags meet FDA and USDA requirements
- Sizes listed are the inside usable dimensions of the bag
Global Industrial
Model # :WBB44364
Global Industrial Reclosable Poly Bags, 14"W x 24"L, 4 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
A single track zipper extends the width of the bag and keeps products clean and free from moisture.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Weight | 0.1 lbs |
| Thickness | 4 mil |
Product Details
| Package Quantity | 500 |
| Description | Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B44364 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |