IDEM 140008 Rope Kit Rope Kit, 100M, Galvanized, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 140008 Rope Kit Rope Kit, 100M, Galvanized, Galvanized
IDEM Rope Kit Rope Kit, 100M, Galvanized.
IDEM Rope Kit Rope Kit, 100M, Galvanized.
PRICE
$268.76
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 100M |
Product Details
| Type | Rope Kit |
| Material | Galvanized |
| Description | Rope Kit |
| Color | Red |
| Manufacturers Part Number | 140008 |
| Brand | Idem |