Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Idem

Model # :WBB1514632

MPN #: 141013B

IDEM 141013B GLH Replacement Lid, 110/120v ac., Die Cast, Yellow

Product Description
IDEM 141013B GLH Replacement Lid, 110/120v ac., Die Cast, Yellow

The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD versions at each end of the rope span.

PRICE
$151.15

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height4 in
Weight1 lbs

Product Details

TypeGLH
Voltage110/120 V
MaterialDie Cast
DescriptionReplacement Lid
ColorYellow
Manufacturers Part Number141013B
BrandIdem