Bott 14001117 Extended Single Hook For Perfo Panels, 1" Long, (Pack Of 5)
Write a Review
|
Questions & Answers (0)
Product Description
These single hooks store and organize multiple tools and equipment for easy user accessibility in workshops, commercial displays, hardware stores, and more. The perfo locking tabs are designed to secure hooks to the toolboard and may be easily repositioned using flat nosed pliers. The hook locks onto steel tool board panels and will not separate when tools are removed. The welded steel construction is both strong and durable for heavy duty tool support. Package quantity is 5. Zinc plated color finish.
CLEARANCE PRICE
$7.40was $21.50
Save $14.10 (66%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Extended Hook |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 14001117 |
| Brand | Bott |
Warranty
| Warranty | 3 yr |