Bott 14001165 Angled Peg Hook For Perfo Panels, 3" Long, (Pack Of 5)
Write a Review
|
Questions & Answers (0)
Product Description
Keep tools, parts and supplies organized and within reach. Robust bott angled peg hooks lock onto toolboard and will not come out when tools are removed. Perfo locking tabs necessary for securing accessories to the toolboard are included and are easily secured or removed using flat nosed pliers - allowing the accessory to be repositioned at will. For use with steel toolboards. Welded steel construction with durable zinc plated finish. SHOWN IN PICTURE: bott angled peg hooks on toolboard, toolboard sold separately.
CLEARANCE PRICE
$5.60was $13.25
Save $7.65 (58%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Tool Peg |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 14001165 |
| Brand | Bott |
Warranty
| Warranty | 3 yr |