IDEM 140020 Tensioner Gripper, 8"L x 6"W x 4"H, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 140020 Tensioner Gripper, Galvanized.
PRICE
$70.95
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Material | Galvanized Steel |
| Description | Tensioner Gripper |
| Color | Silver |
| Manufacturers Part Number | 140020 |
| Brand | Idem |