Dimmers

Slide Dimmer
| Compare | Image | Length | Width | Height | Voltage | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 4.13 in | 1-3/4 in | 1-5/16 in | 120 V | White, Ivory or Light Almond | WB501677 | $119.95 | ||
![]() | 4.15 in | 2-1/8 in | 1-13/16 in | 120 V | White, Ivory and Light Almond face plates included | WB501678 | $46.95 |

LED Wall Dimmer Switch
Related Products
Sunlite® 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. It's perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size (4-5/8 inches high 8-3/16 inches wide 3/16 inches deep).
All-digital dual technology sensor - ultrasonic and passive infrared (PIR), Non-volatile memory for sensor settings, IntelliDAPT® self-adaptive technology-no manual adjustment required, 2000 square foot coverage area, Rugged, high-impact injection molded off-white plastic casing, Recommended mounting height 8 to 12 feet, Line voltage 100-277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)
Leviton Decora Smart Wi-Fi Universal Dimmer Works w/ Amazon Alexa Google Assistant No Hub Required Control connected loads and lights from anywhere using Wi-Fi, an internet connection and the free My Leviton app; that is all you need, no hub required. Simplify control of the residence – schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group smart devices into rooms, and create scenes to activate multiple lights at once. Customize your experience with adjustable fade rates, maximum/minimum illumination levels, and more if desired. ...
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
Supco Defrost Control Temperature or Pressure Terminated S814500 Designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units. Heavy-duty synchronous motor Adjustable Defrost Initiation Frequency: One to six times per day Adjustable Defrost Cycle Duration: 4 to 110 minutes in two-minute increments Contact Arrangements: Electric heat, hot gas, or off cycle defrost available Heavy-duty steel case with ...