Bott 14013061 Single Spring Clip For Perfo Panels, 3/8" Diameter, (Pack Of 5)
Write a Review
|
Questions & Answers (0)
Product Description
Keep tools, parts and supplies organized and within reach. Robust bott single spring clips lock onto toolboard and will not come out when tools are removed. Perfo locking tabs necessary for securing accessories to the toolboard are included and are easily secured or removed using flat nosed pliers - allowing the accessory to be repositioned at will. For use with steel toolboards. All steel construction with durable zinc plated finish. SHOWN IN PICTURE: bott single-spring clips on toolboard, toolboard sold separately.
CLEARANCE PRICE
$4.96was $16.25
Save $11.29 (69%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Height | 2 in |
| Weight | 0.2 lbs |
| Diameter | 3/8 in |
Product Details
| Type | Single Spring Clip |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 14013061 |
| Brand | Bott |
Warranty
| Warranty | 3 yr |