Keep tools, parts and supplies organized and within reach. The Robust bott 4 position cartridge holder locks onto the toolboard and will not come out when cartridges are removed. Perfo locking tabs necessary for securing accessories to the toolboard are included and are easily secured or removed using flat nosed pliers - allowing the accessory to be repositioned at will. For use with steel toolboards. Durable textured epoxy powder coated finish. SHOWN IN PICTURE: bott 4 position cartridge holder on toolboard, toolboard sold separately.
Bott 14021054.16 4 Position Cartridge Holder For Perfo Panels, 9" Wide
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$8.30was $19.75
Save $11.45 (58%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Weight | 0.9 lbs |
Product Details
| Type | Cartridge Holder |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 1.402105416E7 |
| Brand | Bott |
Warranty
| Warranty | 3 yr |