Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :WBB1511092

MPN #: 141002A

IDEM 141002A GLHD Rope Pull Switch W/E Stops/LED, 4NC 2NO, 1/2NPT, Die Cast

Product Description
The GLHD is a Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown (IP67 rating). Lengths over 2 Km can be achieved with less than 20 switches. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch thereFore making a cost effective solution and also reducing electrical wiring runs.

PRICE
$484.92

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width6 in
Height4 in
Weight3 lbs
NPT1/2 in

Product Details

TypeGLHD
ColorYellow
Voltage24 V
MaterialDie Cast
DescriptionSafety Rope Pull Switch W/E Stops & LED
Circuits4NC 2NO
Manufacturers Part Number141002A
BrandIdem