IDEM 144022A GLS-SS Rope Pull Switch W/E Stops/LED-STD Act, 2NC 2NO, SS
Write a Review
|
Questions & Answers (0)
Product Description
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
PRICE
$593.64
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 4 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLS-SS |
| Color | Silver |
| Voltage | 24 V |
| Material | Stainless Steel |
| Description | Safety Rope Pull Switch W/E Stops & LED |
| Circuits | 2NC 2NO |
| Manufacturers Part Number | 144022A |
| Brand | Idem |