Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :WBB1511626

MPN #: 231101

IDEM 231101 ES-SS(P) E-Stop Switch Replacement Lid W/Shroud

Product Description
IDEM ES-P and ES-SS Standard Duty Emergency Stop Switches have been designed to provide robust emergency stop protection For machines or exposed conveyors and are Suitable For use within virtually all industry sectors. Plastic bodies (IP67) or Stainless Steel 316 (IP69K). ConFormance to ISO13850, EN60947-5-1 and EN60947-5-5. A special lid safety trip mechanism means that the safety contacts will open if the lid is removed - this provides an extra degree of anti-tamper. Button protection shroud versions with padlock holes to enable "Lock Off" in maintenance situations. 3 pole contact blocks provide positively operated switch contacts.

PRICE
$205.86

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height4 in
Weight1 lbs

Product Details

TypeES-SS(P)
MaterialStainless Steel
DescriptionE-Stop Switch Replacement Lid W/Shroud
ColorSilver
Manufacturers Part Number231101
BrandIdem