Features:
- Loads from the profile end or side
- Compatible with 15 Series profiles
Weights & Dimensions
| Width | 5/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Drop-In Hammer Nut |
| Finish Type | Zinc |
| Material | Zinc |
| Description | Hammer Nut |
| Series | 15 Series |
| Manufacturers Part Number | 14161 |
| Brand | 80/20 Inc |