Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246453

MPN #: 14186

80/20® 15, 40 Series Uniblock With Square Nut, A2 4.5mm

Product Description
The drop-in lite panel mount block is made of nylon and can be used to mount a panel flush with a profile edge or on the profile surface. It has a molded extension that acts as a T-slot stud and drops into the profile, perfect for instances where profile ends are captivated. The block is a cost-effective option that increases stability of the mounted panel while also reducing vibration. The drop-in lite panel mount block is easy to use and simplifies the process of adding or removing plastic panels.

PRICE
$4.19

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Width3/4 in
Height1-5/16 in

Product Details

TypeSquare Nut
Finish TypeAnodize
MaterialNylon
Series15, 40
Manufacturers Part Number14186
Brand80/20 Inc