Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Drive Medical 14200 Harmony True Low Air Loss Tri-Therapy Mattress Replacement System

Model #: WBB2276104

MPN #: 14200

Drive Medical 14200 Harmony True Low Air Loss Tri-Therapy Mattress Replacement System

|
Questions & Answers (0)
PRICE
$2,327.00
was $2327.95
Save $0.95 (0%)
Out of stock, please check back soon.
The Harmony True Low Air Loss Tri-Therapy Mattress Replacement System is intended for the prevention and treatment of all stages of pressure ulcers. This 1300 liter per minute (LPM) pump provides consistent air flow for therapeutic levels of pressure redistribution and pulsation. The True Low Air Loss feature controls the microclimate keeping the patient cool, dry and comfortable. A silver ion treated, 2 way stretch cover combined with a low shear fabric offers odor control, antimicrobial protection, and patient comfort.

Features & Benefits:
  • True Low Air Loss System for microclimate control and patient comfort
  • 1300 LPM Blower System with Pulsation and Alternating Pressure for the prevention and treatment of all stages of pressure ulcers
  • Comfort setting control based on patient's weight for optimal comfort and therapy
  • Seat Inflation feature for added support in the Fowler position
  • Adjustable alternating cycle times available in 5, 10, 15, and 20 min
  • Visual and audio low pressure, power failure, and system failure alarms
  • Auto firm feature provides rapid inflation for safer repositioning and transferring
  • 20 inflatable 8" air cells cover the length of the 80" mattress system
  • Moisture and vapor permeable, water resistant, antimicrobial silver ion, 2 way stretch cover
  • CPR valve provides rapid deflation
  • Cable management system for added convenience and protection
  • Power outage protection included with a foam base mattress insert
  • Easy storage and transport with convenient, durable carrying bag
  • Product Weight Capacity: 400 lbs
  • Warranty: 1 Year Limited


This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.