- Length: 60 Yd
- Width: 2" | 51"
Allpoints 1421285 Tape, Masking, 2"X60 Yard
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1421285 |
| Type | Parts |
| Brand | AllPoints |
Related Products
Designed for fast, permanent adhesion and superior strength. Excellent flexibility for sealing carton corners, edges and irregular surfaces. Features: Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength Feature patented starch based adhesive Water activated tape is not affected by extreme hot or cold temperatures Environmentally friendly; yarn can be removed during repulping to allow for easy recycling Water Activated Tape Dispensers
Scotch® Contractor Grade Masking Tape is a general-purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch® Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Features: Use-On Surfaces: Designed For Use On Vinyl, Carpet, Metal, And Plastic Days Clean Removal: 3-Day Interior And 1-Day Exterior Clean Removal Leaves Behind No Damage Or Sticky Residue Adhesive level: strong Pack out: 1 roll/pack ...
Ptfe Tape 1/2" X 520" Long Roll. White Seal Pipe And Fittings Threads 100% Virgin Teflon Comes In Plastic Enclosure
Ptfe Full Density Pink Tape, 1/2" X 260", 3 Times Thicker Than Common Tape For Plumbing. Seals Threaded Pipe And Tubing Fittings. Comes In Plastic Enclosure
Very high temperature tape for use in masking and holding applications. Features: Ideal for use on aluminum anodized surfaces for clean removal Designed for indoor use only Moisture and solvent resistant Withstands temperatures up to 350° F for 30 minutes Crepe paper backing with rubber adhesive