- Length: 60 Yd
- Width: 1" | 25 Mm
Allpoints 1421284 Tape, Masking, 1"X60 Yard
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1421284 |
| Type | Parts |
| Brand | AllPoints |
Related Products
3M™ Performance Yellow Masking Tape 301+ 48 mm x 55 m 3M™ Performance Yellow Masking Tape 301+ is an industrial-strength performance masking tape used for paint masking, bundling, holding, and identifying applications. Product Highlights: Good conformability to irregular surfaces Resists paint bleed-through and offers great paint lines Yellow backing ensures good visibility Ideal for industrial paint masking, bundling, holding, marking, color coding and sealing Withstands surface temperatures up to 225°F (107°C) for 30 minutes
3M™ High Performance Green Masking Tape 401+ 48 mm x 55 m 3M™ High Performance Green Masking Tape 401+/233+ is an industrial-strength high performance masking tape used for critical paint masking applications. Product Highlights: Superior adhesion to metal, rubber, glass and plastic, while removing cleanly in one piece with no adhesive residue Highly conformable to many surfaces Resists paint bleed-through and creates super-sharp paint lines Green backing improves visibility and accuracy during paint masking Ideal for high performance industrial painting, including twotone ...
Very high temperature tape for use in masking and holding applications. Features: Ideal for use on aluminum anodized surfaces for clean removal Designed for indoor use only Moisture and solvent resistant Withstands temperatures up to 350° F for 30 minutes Crepe paper backing with rubber adhesive
3M™ General Purpose Masking Tape 203 Beige, 24mm x 55m, 36 per case Made of crepe paper with rubber adhesive for long lasting durability. For light duty bundling, attaching and labeling. Color is Beige . Size is 24 mm x 55 m . Quantity is 36 per case Bulk . Tape Dispensers are also available .
Scotch® General Purpose Masking Tape 234 Natural, 24mm x 55m, 36 per case Made of crepe paper with rubber adhesive for long lasting durability. Medium temperature paint masking tape with excellent control unwind for use in masking and holding applications where temperatures reach 250F (121C) up to 1 hour. General purpose tape designed to be used in medium temperature paint bake operation. Color is Natural . Size is 24 mm x 55 m . Quantity is 36 per case Bulk . Tape Dispensers are also available .