Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle Foodservice

Model # :WBB2949704

MPN #: 3650500

Allpoints 1421378 Brush, Cleaning, 8", Blk Handle For Carlisle Foodservice Products

Product Description
    Material: Polypropylene Bristles
  • Length: 8" | 203 Mm
  • Height: 1 5/8" | 41 Mm
PRICE
$8.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3650500
TypeBrushes
BrandCarlisle Foodservice