Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle Foodservice

Model # :WBB2949352

MPN #: 36380-03

Allpoints 1421393 Brush, Counter, Horsehair For Carlisle Foodservice Products

Product Description
  • Color: Tan
  • Material: Plastic Block
  • Length: 14 1/8" | 359 Mm
  • Height: 2 1/4" | 57 Mm
  • Type: 100% Horsehair Bristles
PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number36380-03
TypeBrushes
BrandCarlisle Foodservice