Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950636

MPN #: 1421388

Allpoints 1421388 Brush, Flat Steel Bristle, 4X9

Product Description
    Material: Wood Handle | Steel Wire Bristles
  • Length: 9 1/4" | 235 Mm
  • Width: 3 3/4" | 95 Mm
  • Depth: 1 1/4" Bristles | 32 Mm Bristles
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421388
TypeBrushes
BrandAllPoints