Kitchen Brushes
Related Products
This UST long handled hand brush with stiff bristles is effective when cleaning machines, buckets, containers and tubs in high risk areas. The angled and circular arrangement of the Bristle Security Units enables efficient scrubbing and washing process.
This is a narrow cleaning brush with a smooth, ergonomically designed handle. Ideal for cleaning stubborn food soils in narrow areas such as around conveyor belts, rubber seals of fridges, baker's racks, and other tight spaces. It is also used to clean fish.
This product is excellent for scrubbing in difficult to reach areas or areas where you only have limited space. You can turn the handle down so that it is parallel to the floor allowing the user to go down under equipment that is as low as 5 in. from the floor. The bristles are cut in an "arrow" shape to facilitate cleaning of grout between tiles and crevices in general. The middle row of bristles are stiffer than the filament bundles on the sides. The new crevice scrub is mounted with thread adaptor that can be removed for easy cleaning of the whole product. The Crevice Scrub is suitable ...
The large size of this nail brush facilitates quick and effective nail cleaning. The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin. The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink.
This round hand scrub brush is fully color-coded. It features a raised grip that helps keep workers' hands from touching surfaces and chemicals, allowing more pressure for better cleaning. It is also great for cleaning inside machines with small entry points. The brush's stiff bristles are best used with large particles or to clean up tough messes.