- Material: Wood Handle | Steel Scraper & Bristles
- Length: 27" Handle | 686 Mm Handle
- Width: 7 5/8" | 194 Mm
- Height: 1 1/8" Flat Bristles | 29 Mm Flat Bristles
- Depth: 2 5/8" | 67 Mm
Allpoints 1421436 Brush, Grill (W/Scraper)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1421436 |
| Type | Brushes |
| Brand | AllPoints |