Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947778

MPN #: 1421505

Allpoints 1421505 Blade, 5.5", Scraper, Chefmaster

Product Description
    Material: Stainless Steel
  • Length: 5-11/16" | 144 Mm
  • Width: 1-3/4" | 44 Mm
  • Type: Double Edged | 9/32" X 9/16" (7mm X 14mm) Slotted
  • Holes
  • Screw Centers: 3-5/8" | 92 Mm
PRICE
$5.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421505
TypeParts
BrandAllPoints