Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prince Castle

Model # :WBB2949591

MPN #: 173

Allpoints 1711162 Scraper, Mini (Redi-Gril) For Prince Castle

Product Description
    Material: Aluminum Die Cast
  • Length: 10" Overall | 254 Mm Overall
  • Width: 4 1/2" | 114 Mm
  • Includes: Blade
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number173
TypeParts
BrandPrince Castle