- Material: Nylon Bristles | Wood Handle
- Length: 9" | 229 Mm
- Width: 3" | 76 Mm
- Temperature Range: 163 C Maximum | 325 F Maximum
Allpoints 1421509 Brush, Pastry, 3"W, Nylon/Wood For Carlisle Foodservice Products
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 40398 |
| Type | Brushes |
| Brand | Carlisle Foodservice |