Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :T9FB2949832

MPN #: PTPP10775

Allpoints 1421599 Tape, Fiberglass, 3/4" X 54'

Product Description
  • Color: Tan
  • Material: Fiberglass
  • Length: 54' | 16 M
  • Width: 3/4" | 19 Mm
  • Temperature Range: 180 C | 356 F
PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPTPP10775
TypeParts
BrandPitco