- Ptfe Tape 1/2" X 520" Long Roll. White
- Seal Pipe And Fittings Threads
- 100% Virgin Teflon
- Comes In Plastic Enclosure
Allpoints 851109 PTFE Tape
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 851109 |
| Type | Gaskets, Sealing |
| Brand | AllPoints |
Related Products
PTFE Tape (1/2" x 260") adds extra seal on any threaded joints. Can be used on threading in plastic, brass, aluminum, galvanized steel and black iron piping. For use on NPT threads up to 3/8 Inch to create a clean, positive seal on threaded connections.
A heavy duty industrial PTFE tape that should be used on the highest quality jobs. More PTFE per square inch than regular PTFE 3 tape. Thickness is .0035 ± .0005 and density of .7 g/cm. Provides a tight seal for any threaded joint and permits easy disassembly; withstands –450º F (-268°C) to +500º F (260°C). Comes in individual plastic dispenser. For use on oxygen systems. Non-toxic and non-flammable. Meets Federal Specification MIL-T-27730A.
A high density PTFE tape, 0.7 g/cm density and thickness of .0035 ± .0005. Meets Federal Specification MIL-T-27730A. Temperature range from –450º F (-268°C) to +500º F (260°C). Made in U.S.A
Seals threads on virtually any piping system, including: Stainless steel pipe, cast iron, PVC, CPVC and ABS pipe, brass and chrome fittings, gas connections, and more! Looks better - 80% of shower heads sold are chrome or nickel. Gray blends better. Performs better - Harder, sharper low-lead and stainless steel threads demand a thicker, denser tape. And no other tape contains more PTFE than MEGATAPE. Each size comes in a MEGA-huge 1000-inch roll. Use MEGATAPE on any threaded pipe carrying dilute acids, compressed air, aliphatic solvents, dilute caustics, cutting oils, diesel fuel oil, ...
3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications. An Exceptionally Slick Surface, the skived film backing on 3M™ PTFE Skived Film Tape 5480 provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. We developed ...