Features:
- Head bent at 15°
- Take-up angle: 5°
- Head swivels 180°
Weights & Dimensions
| Length | Various (Set) |
| Weight | 4 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 7mm - 19mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 13 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | 001420263 |
| Brand | Beta |