Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marlin Steel

Model # :WBB2213637

MPN #: 1431005-05

Marlin Steel 1431005-05, Steel Jug Wall Hook, , 4"W x 4-1/4"D x 2-1/2"H, Red

Product Description
Steel Jug Wall Hook Red Powder Coated

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4-1/4 in
Height2-1/2 in
Inside Width4 in
Inside Depth2-1/2 in
Inside Height4-1/4 in
Weight0.3 lbs
Thickness1/4 in

Product Details

TypeJug Wall Hook
Min Purchase Quantity1
ColorRed
MaterialSteel
Package Quantity1
Manufacturers Part Number1431005-05
BrandMarlin Steel

Warranty

Warranty90 days