1" Hook for Slatwall - Satin Nickel - Pkg Qty 96
Write a Review
|
Questions & Answers (0)
Product Description
1" hook for slatwall in satin nickel finish.
PRICE
$102.72 Sold in packages of 96 / $1.07 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 0.5 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Slatwall Hook |
| Class | Slatwall Accessories |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQSWH1SN |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |