Global Industrial
Model # :WB607967
Global Industrial 144"W x 30"D Production Workbench - Maple, Cabinet, 4 Drawer, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
144"W x 30"D Production Workbench - Maple Butcher Block,Cabinet, 4 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. 144"W Benches include (2) 72"W tops, (1) cabinet, (3) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. 144"W Benches include (2) 72"W tops, (1) cabinet, (3) drawers and (1) leg frame.
PRICE
$1,431.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607967 |
| Number of Cabinets | 1 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |