Global Industrial
Model # :WB607979
Global Industrial 144x30 Production Workbench Laminate Square Edge, Cabinet, 4 Drawer, 1 Leg
Write a Review
|
Questions & Answers (0)
Product Description
144"W x 30"D Production Workbench - Plastic Laminate Square Edge Top, Cabinet, 4 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. 144"W Benches include (2) 72"W tops, (1) cabinet, (3) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. 144"W Benches include (2) 72"W tops, (1) cabinet, (3) drawers and (1) leg frame.
PRICE
$1,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607979 |
| Number of Cabinets | 1 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |