Global Industrial
Model # :WB500315
Global Industrial Production Workbench w/ Laminate Square Edge Top, 144"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a 1-5/8" thick high pressure plastic laminate top with particle board core. There are double electrical knockouts on the legs. This 144"W workbench includes (2) 72"W tops and (3) leg frames.
PRICE
$1,025.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 36 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 286 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Configuration | 3 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 500315 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |